Zoro Homepage

Legacy Wood Printer Stand- Neo Walnut

  • Mfr # LPFS2121NW

  • Zoro # G716444768


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Overall Width
21 in
Overall Height
29 in
Includes
Hardware
Material
Wood
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPFS2121NW
Zoro #
G716444768
UPC #
192357375181
Country of Origin
Malaysia

Dimensions

Overall Width
21 in
Overall Height
29 in
Length
21 in

Details

Color
Neo Walnut
Includes
Hardware
Material
Wood
Item
Storage Cabinets

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This stand is designed to house networked printers in a common location without sacrificing any desk space. It looks great in open plan offices, libraries and even home offices. It comes with a fixed storage shelf for extra paper or other supplies and a box drawer with an ergonomically designed drawer pull for convenience and ease in operation. Finished in an stylish Neo Walnut laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Designed to house networked printers in a common location without sacrificing any desk space in open plan offices, libraries and even home offices.
  • Fixed storage shelf for extra paper or other supplies and a box drawer with an ergonomically designed drawer pull
  • Adjustable glides on the bottom of the base keep the surface level
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.