Zoro Homepage

Logan Round Ottoman, Naval Blue

  • Mfr # N6262NB

  • Zoro # G6454203


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length
18
Seat Material
Vinyl
Overall Height
19
Back Color
Blue
Overall Depth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6262NB
Zoro #
G6454203
UPC #
192357006474
Country of Origin
China

Dimensions

Length
18
Overall Height
19
Overall Depth
18
Overall Width
18

Details

Color
Naval Blue
Item
Seating > Soft Seating > Ottomans
Seat Material
Vinyl
Back Color
Blue
Seat Color
Naval Blue
Style
Guest Chair

Description

Regency's line of plush ottomans adds a modern feel to any casual area. The Logan's round shape makes it perfect for sofas, loveseats or in lounges and waiting areas. Place with chairs and existing furniture or use on its own as extra seating. It also makes a great accent in homes and offices alike. The Logan is upholstered in a soft and durable Naval Blue vinyl and includes leveling glides to ensure a level surface. It's deep Navy Blue finish will add a modern, youthful accent to wherever it's used!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.