Shop REGENCY
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
M Lightweight Stackable Sturdy Breakroom Chair (8 pack)- Burgundy
- Mfr # 4700BY8PK
- Zoro # G6439686
product price:Â
$
570.99
/pk of 8, $71.37/ea
Key Features
Seat Material
Metal|Plastic
Overall Width
20
Overall Height
30
Overall Depth
16
Product Type
M Stack Chairs,Burgundy,PK8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4700BY8PK
- Zoro #
- G6439686
- UPC #
- 843532051597
- Country of Origin
- China
Dimensions
- Overall Width
- 20
- Overall Height
- 30
- Overall Depth
- 16
- Overall Length
- 16
Details
- Item
- Seating > Stack Seating
- Seat Color
- Burgundy
- Seat Material
- Metal|Plastic
- Product Type
- M Stack Chairs,Burgundy,PK8
- Style
- Stacking Chair
- Finish
- Metal|Plastic
Description
M Stack Chairs,Burgundy,PK8, Package Quantity 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.