Zoro Homepage

Maxx Mesh Stacking Office Chairs, Fabric Seat, Black, 12PK

  • Mfr # 4300BK12PK

  • Zoro # G815441132


product price: $1,509.99
/pk 12, $125.83/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Black
Depth
20 in
Width
17 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300BK12PK
Zoro #
G815441132
UPC #
192357269695
Country of Origin
China

Dimensions

Depth
20 in
Width
17 in
Overall Length
20 in

Details

Color
Black

Description

Elevate your office or meeting space with the Regency Maxx Mesh Stacking Office Chairs. This set of chairs combines practicality with comfort, featuring a compact design 17W x 20D x 34H that's perfect for lobby, office and breakroom settings. Each chair boasts a spacious 17 x 17.5 fabric seat, an 18 x 14.5 mesh back, and a convenient 18 seat height from the floor. Designed for both individual use and group seating arrangements, these chairs offer a smart solution for dynamic workspaces.


  • Ergonomic comfort and breathability: Experience all-day comfort with the slightly tilted mesh back that provides excellent lumbar support and promotes airflow. The thickened, soft seat cushion with breathable fabric ensures a dry and relaxed sitting experience, even during extended periods of use.
  • Versatile and space-efficient design: Easily reconfigure your space with these lightweight, stackable chairs. The ability to stack up to 6 chairs high and the inclusion of interlocking brackets for joining chairs in rows make these perfect for flexible office layouts, lobby areas, reception spaces, and breakrooms.
  • Durable construction with floor-friendly features: Built with a sturdy tubular steel sled base, each chair supports up to 250 lbs. The sled design eliminates the need for casters, preventing damage to wooden floors while still allowing for easy movement when needed.
  • Professional-grade quality and convenience: BIFMA certified for commercial use, these fully assembled chairs arrive ready to use. The 5-year warranty on the base and frame, coupled with a 2-year warranty on mechanisms and upholstery, underscores Regency's commitment to quality and customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.