
Mesa Steel Double Pedestal Teacher's Office Desk 60in x 30in, Neo Walnut Top, Black Base
Mfr # 66266DPNWBK
Zoro # G022732825
product price:Â $1,879.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Material
Metal
Size
60" x 30"
Pedestal Style
Double Pedestal
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66266DPNWBK
Zoro #
G022732825
UPC #
192357377048
Country of Origin
China
Dimensions
Overall Width
60 in
Size
60" x 30"
Length
30 in
Details
Color
Black|Neo Walnut
Material
Metal
Pedestal Style
Double Pedestal
Shape
Rectangle
Description
Elevate your professional workspace with the Mesa Series double-pedestal desk from Regency, where durability meets sophisticated design. This executive-style desk features a generous 30in x 60in work surface, providing ample room for all your business essentials while maintaining a sleek profile. Thoughtfully engineered with two integrated cable management grommets, this desk keeps your workspace clean and organized by eliminating cord clutter. The practical five-drawer design is perfect for protecting sensitive documents and valuable equipment. Built to last, the desk stands on robust round steel legs with adjustable leveling glides, ensuring stability on any surface. The premium 9mm T-mold edge banding protects your investment by guarding against daily wear and tear. Standing at an optimal 29in height and engineered for easy assembly, this desk meets or exceeds industry standards for safety and durability, making it an ideal choice for classrooms, executive offices, or any professional setting where quality and functionality are paramount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.