Mesa Steel Double Pedestal Teacher's Office Desk with Center Drawer 60'' x 30'', Medium Oak

  • Mfr # 66266DPCDMO

  • Zoro # G815441125


product price:  $1,123.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
30 in
Color
Medium Oak
Length
30 in
Pedestal Style
Double Pedestal with Center Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66266DPCDMO
Zoro #
G815441125
UPC #
192357269541
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
30 in
Length
30 in
Size
60" x 30"

Details

Color
Medium Oak
Pedestal Style
Double Pedestal with Center Drawer

Description

Elevate your professional workspace with the Mesa Series double-pedestal desk from Regency, where durability meets sophisticated design. This executive-style desk features a generous 30 x 60 work surface, providing ample room for all your business essentials while maintaining a sleek profile. Thoughtfully engineered with two integrated cable management grommets, this desk keeps your workspace clean and organized by eliminating cord clutter. The practical five-drawer design includes a secure locking center drawer, perfect for protecting sensitive documents and valuable equipment. Built to last, the desk stands on robust round steel legs with adjustable leveling glides, ensuring stability on any surface. The premium 9mm T-mold edge banding protects your investment by guarding against daily wear and tear. Standing at an optimal 29 height and engineered for easy assembly, this desk meets or exceeds industry standards for safety and durability, making it an ideal choice for classrooms, executive offices, or any professional setting where quality and functionality are paramount.


  • Made from 16-gauge steel, the desk base features a scratch-resistant, powder-coated, grey-painted finish.
  • The round steel tube legs, equipped with leveling glides, provide a stable desktop and can be easily adjusted.
  • The 11⁄4-inch thick high-pressure laminate top features a gray 9mm protective edge banding. Built-in wire management grommets help keep cables organized and away from work areas.
  • The center drawer, equipped with a lock, helps keep supplies organized, secure, and within reach.
  • Two locking file drawer accepts both letter and legal filing while box drawer keeps supplies handy. The pedestal can be installed on either side of the desk during assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.