Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesa Steel Mobile Locking Utility/Fax/Copy Table 30'' X 23.25'', Medium Oak

  • Mfr # 66746SCMO

  • Zoro # G515441128


product price: $617.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
23.25 in
Overall Depth
30 in
Color
Medium Oak
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66746SCMO
Zoro #
G515441128
UPC #
192357267950
Country of Origin
China

Dimensions

Overall Width
23.25 in
Overall Depth
30 in
Length
30 in

Details

Color
Medium Oak

Description

The Regency Mobile Utility and Media Cabinet combines functionality with security, featuring a premium oak top measuring 30 x 24. Constructed from robust 14-gauge steel, this versatile table comes equipped with smooth-rolling casters for effortless mobility throughout your workspace.This multipurpose station, ideal for copy machines, printers, or fax equipment, incorporates a protective 9mm edge banding in an elegant gray finish. The surface boasts a durable 1-1/4 high-pressure laminate construction, available in multiple finish options to complement your office decor.Key features include:An adjustable internal shelf for customizable storageSecure locking doors to protect valuable supplies and equipmentHeavy-duty 14-gauge steel frame ensuring lasting durabilityCompact dimensions: 23.25 D x 30 W x 29.5 HThe thoughtfully designed cabinet provides ample storage space beneath the work surface for supplies and paper stock. Its mobile pedestal design allows for versatile placement options, functioning equally well as a standalone unit or auxiliary table. The cabinet's construction meets professional standards for workplace furniture, delivering both reliability and practicality.Easy assembly make this utility cabinet an excellent choice for organizations seeking a secure, mobile storage solution. The combination of premium materials, practical features, and professional-grade construction ensures this piece will serve your office needs efficiently for years to come.


  • Made from 14-gauge steel, the cabinet base features a scratch-resistant powder-coated grey-painted finish.
  • The cabinet desk top is 1.25 inches thick and made of high-pressure laminate, featuring a gray 9mm protective edge banding.
  • Locking doors makes this cabinet perfect for storing paperwork, supplies, or personal items that need to be securely locked away.
  • Two locking doors open to reveal a spacious interior with one adjustable metal shelf.
  • This cabinet moves across the floor on four casters and can be easily moved from room to room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.