Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mesa Steel Single Pedestal Teacher's Office Desk, Center Drawer 48in x 30in, Grey Top, Black Base
- Mfr # 66348SPCDGYBK
- Zoro # G122732886
product price:Â
$
1,470.99
/ea
Key Features
Overall Width
48 in
Material
Metal
Pedestal Style
Single Pedestal with Center Drawer
Size
48" x 30"
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66348SPCDGYBK
- Zoro #
- G122732886
- UPC #
- 192357376966
- Country of Origin
- China
- Color
- Black|Grey
- Material
- Metal
- Pedestal Style
- Single Pedestal with Center Drawer
- Shape
- Rectangle
Dimensions
- Overall Width
- 48 in
- Size
- 48" x 30"
- Length
- 30 in
Description
Elevate your professional workspace with the Mesa Series single-pedestal desk from Regency, where durability meets sophisticated design. This executive-style desk features a generous 30in x 48in work surface, providing ample room for all your business essentials while maintaining a sleek profile. Thoughtfully engineered with two integrated cable management grommets, this desk keeps your workspace clean and organized by eliminating cord clutter. The practical five-drawer design includes a secure locking center drawer, perfect for protecting sensitive documents and valuable equipment. Built to last, the desk stands on robust round steel legs with adjustable leveling glides, ensuring stability on any surface. The premium 9mm T-mold edge banding protects your investment by guarding against daily wear and tear, while three distinctive top finish options allow you to perfectly match your existing decor. Standing at an optimal 29in height and engineered for easy assembly, this desk meets or exceeds industry standards for safety and durability, making it an ideal choice for classrooms, executive offices, or any professional setting where quality and functionality are paramount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.