Modular Conference Tables, 168 in W, 52 in L, 29 in H, Wood Top

  • Mfr # LCTRT16852NO

  • Zoro # G016444864


product price:  $1,900.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Includes
Hardware
Width
168 in
Color
Noble Oak
Length
52 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTRT16852NO
Zoro #
G016444864
UPC #
192357375099
Country of Origin
Malaysia

Dimensions

Width
168 in
Length
52 in
Height
29 in

Details

Includes
Hardware
Item
Modular Conference Tables
Color
Noble Oak
Tabletop Material
Wood

Description

Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 14 feet long, this racetrack style table seats 12-14 people and is finished in an stylish Noble Oak laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes 2 USB 2.0 ports, 2 USB charging ports, 2 AC 125V 60Hz outlets, 1-front/rear ethernet port, 1-front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Patented modular design grows with your company
  • Seats 12 to 14 people
  • Power and Data port makes tabletop connectivity easy
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.