Modular Conference Tables, 264 in W, 52 in L, 29 in H, Wood Top

  • Mfr # LCTRT26452NO

  • Zoro # G416444853


product price:  $3,397.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Includes
Hardware
Length
52 in
Tabletop Material
Wood
Width
264 in
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTRT26452NO
Zoro #
G416444853
UPC #
192357375136
Country of Origin
Malaysia

Dimensions

Length
52 in
Width
264 in
Height
29 in

Details

Includes
Hardware
Tabletop Material
Wood
Item
Modular Conference Tables
Color
Noble Oak

Description

Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 22 feet long, this racetrack style table seats 20-22 people and is finished in an stylish Noble Oak laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. Three Power and Data Ports makes tabletop connectivity easy. Each Power/Data port includes 2 USB 2.0 ports, 2 USB charging ports, 2 AC 125V 60Hz outlets, 1-front/rear ethernet port, 1-front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Patented modular design grows with your company
  • Seats 20 to 22 people
  • Three Power and Data ports makes tabletop connectivity easy
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.