Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Conference Tables, 48 in W, 52 in L, 29 in H, Wood Top

  • Mfr # LCTRTEXTNW

  • Zoro # G116444832


product price: $779.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Height
29 in
Includes
Hardware
Length
52 in
Width
48 in
Color
Neo Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRTEXTNW
Zoro #
G116444832
UPC #
192357267400
Country of Origin
Malaysia

Dimensions

Height
29 in
Length
52 in
Width
48 in

Details

Item
Modular Conference Tables
Includes
Hardware
Color
Neo Walnut
Tabletop Material
Wood

Description

Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. This modular table extension fits in the center of Legacy modular tables of any length, extending the overall table length by four feet. A classic Neo Walnut laminate finish coordinates with the rest of the Legacy conference collection. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes 2 USB 2.0 ports, 2 USB charging ports, 2 AC 125V 60Hz outlets, 1-front/rear ethernet port, 1-front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Patented modular design grows with your company
  • Extends the length of any Legacy modular table by four feet
  • Power and Data port makes tabletop connectivity easy
  • Classic Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.