Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Niche Cubo Half Size Wood Stackable Storage Bookcase Shelf Organizer Cube- Snow White, 3PK

  • Mfr # NCBO73PKSN

  • Zoro # G016444789


product price: $98.39
/pk 3, $32.80/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Overall Height
19.5 in
Includes
Hardware
Color
White
Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCBO73PKSN
Zoro #
G016444789
UPC #
192357269763
Country of Origin
Turkey

Dimensions

Overall Length
13 in
Overall Height
19.5 in
Width
13 in

Details

Includes
Hardware
Color
White
Frame Material
Wood
Item
Storage Cubes

Description

Let your creativity run wild with Cubo! This innovative set of 3 half size storage cubes by Niche is designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape, to a full size Cubo storage cube or countless other configurations. Add on to any existing Cubo storage set. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. With interior dimensions of 12-1/8in x 12-1/8in x 5-5/8in, giving you the same flexible design as the full-size version with a slimmer profile. They can be used in any direction. Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach in any direction, which opens a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these half cubes fit anywhere. No tools EasySlide and LockDowel with Slide Lock assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just slide into place, snap and go. Less hardware and fewer small parts mean less plastic packaging and less waste.


  • HASSLE FREE ASSEMBLY: Cubo storage cubes assemble in less than 2 minutes! Pieces simply snap together and lock into place for a sturdy and hassle free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap and slide into place and go.
  • LET YOUR CREATIVITY RUN WILD! Connect two or more Half Size Cubo storage cubes together in any way you like. In a row, in a pyramid, in a U or L shape, to a full size Cubo storage cube or in countless other configurations. Add on as much or as little as you need to existing Cubo cubes. Cubes connect to one another with spring pins making it easy to customize and create a storage system just for you.
  • CONNECT IN ANY DIRECTION: Who ever said all cubes had to face the front? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front, and still another facing the back.
  • BUILT STRONG: Experience the peace of mind that comes with a storage solution engineered to withstand everyday demands. Cubo is crafted with premium materials and our exclusive LockDowel & Slide Lock technology, ensuring a robust, hassle‐free build that stands up to constant use and reconfiguration. Invest in Cubo and enjoy lasting reliability, effortless assembly, and a clutter-free life that saves you time and stress
  • ENDLESS POSSIBILITIES- Perfect to clean up clutter in closets, entryways, as a nightstand or media stand, in classrooms or children's rooms- These half cubes fit anywhere!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.