This item is Discontinued.

Regency Niche Cubo Storage Organizer Open Bookshelf Set- 1 Full Cube/2 Half Cubes with Foldable Storage Bins- Cherry/White PC1F2HWC-1F2HWH

Niche Cubo Storage Organizer Open Bookshelf Set- 1 Full Cube/2 Half Cubes with Foldable Storage Bins- Cherry/White (Discontinued)

  • Mfr # PC1F2HWC-1F2HWH
  • Zoro # G305740615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1F2HWC-1F2HWH
Zoro #
G305740615
UPC #
192357134160
Country of Origin
China

Dimensions

Depth
13
Height
26
Width
13

Details

Item
Niche Cubo Storage Sets
Color
Cherry
Features
LET YOUR CREATIVITY RUN WILD! Connect these Full Size and Half Size Cubo storage cubes together in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Cubes connect to one another with spring pins making it easy to customize and create a storage system just for you.. TRULY SQUARE- These cube storage bins are actually cubes! The Fabric Storage Bins integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all sides measure the same!. CONNECT IN ANY DIRECTION- Who ever said all cubes had to face the front? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front, and still another facing the back.. ENDLESS POSSIBILITIES- Perfect to clean up clutter in closets, entryways, as a nightstand or media stand, in classrooms or children's rooms- These cubes fit anywhere! Arrange and rearrange the Teal Foldable Fabric Bins for a fresh, new custom look whenever you like!. NO TOOLS, NO HASSLE- Cubo storage cubes assemble in less than 2 minutes without the use of tools! Pieces simply snap together and lock into place for a sturdy and hassle free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go.
Material
Wood, Fabric

Description

Let your creativity run wild with Cubo! This innovative set of 1 Full Size and 2 Half Size storage cubes by Niche are designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually cubes! They can be used in any direction. There's no "right" way to use them because all sides measure the same! Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these cubes fit anywhere! Its rich Cherry finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Arrange and rearrange the White Foldable Fabric Bins for a fresh, new custom look whenever you like!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.