Zoro Homepage

Niche Cubo Wood Stackable Storage Bookcase Shelf Organizer Cube- Ebony Black, 3PK

  • Mfr # NCBO133PKEB

  • Zoro # G116444825


product price: $115.99
/pk 3, $38.66/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Width
13 in
Includes
Hardware
Frame Material
Wood
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCBO133PKEB
Zoro #
G116444825
UPC #
192357269657
Country of Origin
Turkey

Dimensions

Overall Height
39 in
Width
13 in
Overall Length
13 in

Details

Includes
Hardware
Frame Material
Wood
Item
Storage Cubes
Color
Black

Description

Let your creativity run wild with Cubo! This innovative set of 3 storage cubes by Niche are designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Start small and add on later. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually cubes! With interior dimensions of 12-1/8in x 12-1/8in x 12-1/8in, they can be used in any direction. There's no inrightin way to use them because all sides measure the same! Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these cubes fit anywhere! No tools EasySlide and LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts mean less plastic packaging and less waste


  • HASSLE FREE ASSEMBLY: Cubo storage cubes assemble in less than 2 minutes! Pieces simply snap together and lock into place for a sturdy and hassle free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap and slide into place and go.
  • LET YOUR CREATIVITY RUN WILD: Connect two or more Cubo storage cubes together in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Add on as much or as little as you need to existing Cubo cubes. Cubes connect to one another with spring pins making it easy to customize and create a storage system just for you.
  • CONNECT IN ANY DIRECTION: Who ever said all cubes had to face the front? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front, and still another facing the back.
  • TRULY SQUARE: These storage cubes are actually cubes! With interior dimensions of 12-1/8" x 12-1/8" x 12-1/8", they can be used in any direction! There is no "right" way to use them because all sides measure the same.
  • ENDLESS POSSIBILITIES: Perfect to clean up clutter in closets, entryways, as a nightstand or media stand, in classrooms or children's rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.