
Seating > Side & Guest > Bentwood Lounge Chairs, Black|Mocha Walnut Seat, Black Back, 23.5 W 24 L (Discontinued)
- Mfr # 2070LMWBK
- Zoro # G6439905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2070LMWBK
Zoro #
G6439905
UPC #
-
Country of Origin
China
Dimensions
Overall Height
32
Overall Width
23.5
Overall Depth
24
Length
24
Details
Item
Seating > Side & Guest > Bentwood Lounge Chairs
Seat Color
Black|Mocha Walnut
Seat Material
Wood|Vinyl
Back Color
Black
Back Material
Vinyl
Office Chair Style
Side Chair
Style
Side Chair
Description
Niche Mia Bentwood Lounge Side Chair,Moc
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.