Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Desks > Desk Shells > Niche Mod Desks, 16 D X 29 H, 31 W X Wood, Truffle PDS3116TF

Desks > Desk Shells > Niche Mod Desks, 16 D X 29 H, 31 W X Wood, Truffle (Discontinued)

  • Mfr # PDS3116TF
  • Zoro # G6460634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS3116TF
Zoro #
G6460634
UPC #
-
Country of Origin
China

Dimensions

Overall Width
31
Overall Depth
16
Overall Height
29
Length
16

Details

Item
Desks > Desk Shells > Niche Mod Desks
Finish
Wood
Color
Truffle
Material
Wood

Description

Niche Mod 31 In. Desk,Truffle

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.