Zoro Homepage

Nova Tablet Arm Chair- Navy Blue

  • Mfr # 7701BE

  • Zoro # G415441112


product price: $860.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
31 in
Overall Depth
29 in
Color
Navy Blue
Style
No Storage
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701BE
Zoro #
G415441112
UPC #
192357267363
Country of Origin
China

Dimensions

Overall Width
31 in
Overall Depth
29 in
Length
29 in

Details

Color
Navy Blue
Style
No Storage
Chair Type
Lounge Chair

Description

The Nova Lounge Chair is just what you have been looking for. The chair features two cup holders built in to each of the two plush side arms and can double as a pencil, smartphone or glasses holder. Finished in an attractive Navy Blue Vinyl it is sure to match any interior space. A chrome colored handle in the back of the chair makes for easy mobility. The Nova moves around on 4 sturdy casters and can support up to 400lbs, making it perfect for independent and collaborative learning environments.


  • Built in cup holders can also be used to store pens and pencils a smartphone or your glasses!
  • Modern lounge chair is perfect for common areas, waiting rooms and more
  • Upholstered in a durable Navy Blue vinyl that is soft to the touch and wipes clean easily
  • Supports up to 400lbs
  • Seat Height: 18" from floor, Seat Dimensions: 21"W x 19"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.