Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Chair, 275 lb Cap., Chrome, 24 in W

  • Mfr # OMG002BK

  • Zoro # G522604882


product price: $637.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMG002BK
Zoro #
G522604882
UPC #
192357269251
Country of Origin
China

Description

Office Chair, Adjustable Arms Yes, Overall Width 24 in, Overall Depth 26 in, Maximum Seat Height 23 in, Maximum Overall Height 56 in, Seat Color Black, Frame Color Chrome, Seat Thickness 1 in, Back Color Black, Seat Depth 21 in, Seat Width 20 1/2 in, Seat Material Mesh, Back Material Polyester, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Series Omega, Style Classification Executive, Minimum Seat Height 20 in, Notional Size Standard, Tilting Back Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.