Zoro Homepage

Office Chair, 275 lb Cap., Chrome, 27 in W

  • Mfr # OMG004BK

  • Zoro # G822604834


product price: $1,250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMG004BK
Zoro #
G822604834
UPC #
192357269237
Country of Origin
China

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 56 in, Seat Color Black, Frame Color Chrome, Seat Thickness 3 in, Back Color Black, Seat Depth 21 in, Seat Width 20 1/2 in, Seat Material Foam, Back Material Leather, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Series Omega, Style Classification Executive, Minimum Seat Height 20 in, Notional Size Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.