Shop REGENCY
See all product information
Create Account
Office Chair, Gray, 16 in Back H, PK4
- Mfr # 2409GY4PK
- Zoro # G123654507
product price:Â
$
1,013.99
/pk 4, $253.50/ea
Free Shipping & Returns
Key Features
Seat Width
17 in
Weight Capacity
275 lb
Frame Material
Metal, Plastic
Seat Material
Fabric
Overall Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2409GY4PK
- Zoro #
- G123654507
- UPC #
- 192357253892
- Country of Origin
- China
- Item
- Mobile Nesting Chair
- Weight Capacity
- 275 lb
- Frame Material
- Metal, Plastic
- Seat Material
- Fabric
- Features
- Arm Rests, Flip-Ip Seat, Spring Back
- Series
- Pulse
- Caster/Glide Type
- Swivel
- Number of Casters/Glides
- 4
- Adjustable Arms
- No
- Includes Footrest
- No
- Number of Arms
- 2
- Frame Color
- Black
- Tilting Back
- Yes
- Style Classification
- Executive
- Back Material
- Mesh
- Standards
- ANSI/BIFMA
- Assembly
- Partially Assembled
Description
Mobile Nesting Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 22 in, Maximum Seat Height 17 in, Maximum Overall Height 17 in, Seat Color Gray, Frame Color Black, Seat Thickness 3 in, Back Color Gray, Seat Depth 17 in, Seat Width 17 in, Seat Material Fabric, Back Material Mesh, Caster/Glide Type Swivel, Frame Material Metal, Plastic, Number of Arms 2, Weight Capacity 275 lb, Series Pulse, Style Classification Executive, Minimum Seat Height 17 in, Notional Size Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.