Office Desk, 30 in D X 29 in H, Mahogany, Commercial Grade Laminate with 2MM Matching PVC Edge Trim (Discontinued)
- Mfr # LSPF4730MH
- Zoro # G9961761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LSPF4730MH
Zoro #
G9961761
UPC #
843532004258
Country of Origin
Unknown
Dimensions
Overall Width
47 in
Overall Depth
30 in
Overall Height
29 in
Details
Item
Office Desk
Color
Mahogany
Material
Commercial Grade Laminate with 2MM Matching PVC Edge Trim
Number of Drawers
3
Pedestal Location
Right
Handle
Locking Ergonomic Metal Pull
Color Top
Mahogany
Pedestal Style
Full
Series
Legacy
Keyboard Shelf
No
Color Base
Mahogany
Includes
Lock with 2 Keys, Filing Bars, Plastic Utility Tray
Base Material
Co mmercial Grade Laminate with 2 mm Matching PVC Edge Trim
Standards
Meets or Exceeds ANSI/BIFMA
Assembly
Required
Number of Pedestals
1
Top Material
Commercial Grade Laminate with 2mm Matching PVC Edge Trim
Configuration
(1) Box/Box/File
Description
Office Desk, Number of Drawers 3, Number of Pedestals 1, Overall Depth 30 in, Overall Height 29 in, Overall Width 47 in, Pedestal Location Right, Standards Meets or Exceeds ANSI/BIFMA, Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.