Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omega Ergonomic Leather Executive Office Chair with Headrest/Adjustable Lumbar Support, Chocolate

  • Mfr # OMG004CH

  • Zoro # G515441135


product price: $1,135.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Chocolate
Length
27.5 in
Width
27 in
Depth
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMG004CH
Zoro #
G515441135
UPC #
192357269244
Country of Origin
China

Dimensions

Length
27.5 in
Width
27 in
Depth
27.5 in

Details

Color
Chocolate

Description

At the heart of the Omega chair lies our revolutionary Dynamic Spinal Support DSS system. This intelligent feature constantly adapts to your posture, providing crucial lumbar support that moves with you. Whether you're leaning in to focus on a critical task or reclining to contemplate your next big idea, the DSS ensures your spine is always ideally positioned. The Omega doesn't just recline; it glides. Our Fluid Motion Technology creates a seamless transition between positions, encouraging healthy movement throughout your workday. This gentle, continuous motion helps improve circulation, reduce stiffness, and keeps you energized from your morning coffee to your evening wrap-up.Investing in an Omega chair means investing in your future comfort and productivity. Built to last with premium leather in options Chocolate or Black, steel frame, and a host of features that adapt to you. The Omega Leather Executive Office Chair is more than furniture it's a long-term partner in your professional journey.Elevate your work experience. Choose Omega Where Comfort Meets Command.


  • Top-Grain Leather: Enjoy the touch of top-grain leather that's both lavish and easy to maintain
  • Adaptive Comfort: Our proprietary foam technology conforms to your body, providing personalized support throughout the day
  • Fully Adjustable Armrests and Headrest: Customize your arm position with our 4D armrests, featuring height, width, depth, and pivot adjustments. With a headrest that allows you to adjust to conform to your neck area
  • Infinite Recline Technology: Find your perfect position with our smooth recline mechanism, complete with tension control and multi-position lock
  • Dynamic Spinal Support: Experience real-time back support that intuitively adjusts to your movements, promoting better posture and reducing fatigue. It's height-adjustable backrest will fit your unique spinal curve for optimal support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.