Zoro Homepage

Omega Mesh O-2 Tech Ergonomic Management Office Chair with Headrest/Adjustable Lumbar Support, Blk

  • Mfr # OMG002BK

  • Zoro # G915441131


original price: $579.99
6% off
new price: $541.99
/ea
Free Shipping & Returns

Key Features

Color
Black Mesh
Width
24 in
Depth
26 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMG002BK
Zoro #
G915441131
UPC #
192357269251
Country of Origin
China

Dimensions

Width
24 in
Depth
26 in
Overall Length
26 in

Details

Color
Black Mesh

Description

Designed for performance. Engineered for comfort.The Omega Mesh O-2 Tech brings an unbeatable combination of ergonomic design, modern style, and cooling comfort to your workspace. With a fully breathable mesh construction, it keeps you cool even during the longest workdays, while its adaptive lumbar support and adjustable features ensure you stay aligned and comfortable from morning to evening.The Omega Mesh O-2 Tech is perfect for professionals seeking superior posture support and maximum adjustability without compromising on sleek, modern aesthetics.Why Choose the Omega Mesh O-2 Tech?For those who demand more from their office chair, the Omega Mesh O-2 Tech offers the ideal balance between ergonomic engineering and luxurious comfort. Whether you're working long hours at your desk or taking calls in your home office, this chair will help you maintain focus and productivity.


  • Advanced OmegaFlex Mesh Technology: A durable, high-performance mesh fabric designed to maximize airflow and promote temperature regulation, offering a light yet supportive bounce for all-day comfort.
  • Dynamic Spinal Support: Our adjustable lumbar system adapts to your movement and weight, offering intuitive support as you shift positions. Built on a sturdy, polished aluminum base, the Omega Mesh O-2 Tech blends durability and style for long-lasting performance in any office environment.
  • Multi-Dimensional Adjustability: Customize your chair to fit you: 4-dimensional armrests (up, down, side-to-side, front-to-back), adjustable seat depth, back height, and tilt tension allow for precision alignment and comfort.
  • Fluid Motion Recline with Tilt Lock: Recline smoothly and lock into any position or adjust the tension for a more natural, floating recline. Ideal for those who want freedom of movement without sacrificing stability
  • Ergonomic Headrest: The built-in, adjustable headrest provides support for your neck and shoulders, reducing strain and promoting better posture throughout your workday

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.