
Ottomans, 58 W, 19 H, Vinyl, Black
Mfr # N6265BK4PK
Zoro # G505740897
product price: $2,067.99
/eaKey Features
Color
Black
Height
19
Width
58
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N6265BK4PK
Zoro #
G505740897
UPC #
192357192788
Country of Origin
China
Dimensions
Height
19
Width
58
Details
Color
Black
Material
Vinyl
Item
Ottomans
Description
Regency's line of plush ottomans adds a modern feel to any casual area. The Aurora ottoman's unique semi-circle shape makes it perfect for sofas, loveseats or in lounges and waiting areas. Place with chairs and existing furniture or use on its own as extra seating. The Aurora is upholstered in a soft and durable Black vinyl and includes leveling glides to ensure a level surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.