Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Desk, 35" X 71" X 29", Cherry, Laminate

  • Mfr # LDPF7135CH

  • Zoro # G9961664


product price: $1,100.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Type
Pedestal Desk
Overall Width
71
Overall Depth
35
Overall Height
29
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDPF7135CH
Zoro #
G9961664
UPC #
843532012079
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
35
Overall Height
29
Width
71"
Height
29"

Details

Type
Pedestal Desk
Item
Legacy Double Pedestal Desks
Color
Cherry
Material
Wood
Number of Drawers
5
Number of Shelves
0
Weight
290
Series
Legacy
Number of Pedestals
2
Color Base
Cherry
Standards
Meets or Exceeds ANSI/BIFMA
Keyboard Shelf
No
Base Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim
Color Top
Cherry
Assembly
Required
Pedestal Style
Full
Frame Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim
Handle
Locking Ergonomic Metal Pull
Pedestal Location
Left and Right
Includes
Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray
Top Material
Laminate
Configuration
(1) Box/Box/File, (1) File/File
Frame Color
Cherry
Features
Classic double pedestal workstation is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Product Type
Rectangular Office Desk
Pull Shape
Knob
Caster/Glide Type
Leveling Glides
Number of Cable Holes
2
Includes Client Surface
Yes
Desktop Material
Melamine
Includes Keyboard Tray
No
File Drawer Form Factor
Legal, Letter
Pedestal Attachment
Full Height
Number of Keys
2
Desktop Color
Cherry
Number of Locking Box Drawers
2
Number of Casters/Glides
4
Cabinet Closure
Sliding
Kit Product Type
Rectangular Office Desk
Pull Color
Gray
Includes Modesty Panel
Yes

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 35 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.