Pedestal Desk Legacy 42" Single Pedestal Desk, Pencil D, Mahogany

  • Mfr # LSP4224CD1MH

  • Zoro # G6443414


product price:  $539.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Pedestal Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSP4224CD1MH
Zoro #
G6443414
UPC #
843532090299
Country of Origin
Malaysia

Details

Type
Pedestal Desk
Item
Legacy 42" Single Pedestal Desk,Pencil D
Color
Mahogany

Description

Versatility is just the beginning with so many Legacy desking options. This 42-inch single pedestal desk is a great choice for professional and home offices as well as classrooms or libraries. It comes with one box-file pedestal that has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Add a little extra organization with Regency's Center Drawer! Its five various-sized compartments help keep commonly used supplies out of sight but still within reach. It mounts to the underside of any wood surface with included hardware. The tray is constructed of a black blow mold plastic that is durable and can withstand every day use. At only 2" thick, the Center Drawer slides in and out with great ease without compromising knee space under the desk. Finished in a classic Mahogany laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.