Pedestal Desks, 29 in H, 60 in W X Wood, Neo Walnut

  • Mfr # LDP6030NW

  • Zoro # G214590493


product price:  $750.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Height
29 in
Color
Neo Walnut
Material
Wood
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP6030NW
Zoro #
G214590493
UPC #
192357267578
Country of Origin
Malaysia

Dimensions

Overall Width
60 in
Overall Height
29 in
Width (In.)
60 in
Length
30 in

Details

Item
Pedestal Desks
Color
Neo Walnut
Material
Wood
Shape
Rectangle
Includes
Hardware
Number of Pedestals
2

Description

Versatility is just the beginning with so many Legacy desking options. This 60-inch double pedestal desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire manNOement grommets keep cables clear of work areas. Finished in an stylish Neo Walnut laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • • Classic double pedestal workstation is a great choice for professional and home offices alike
  • • File drawers accept both letter and legal filing while box drawers keep supplies handy
  • • File drawers accept both letter and legal filing while box drawers keep supplies handy
  • • All drawers lock and include ergonomically designed drawer pulls
  • • Stylish Neo Walnut laminate is scratch, stain and scald resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.