Pedestal Desks, 29 in H, 60 in W X Wood, Noble Oak

  • Mfr # LSP6030NO

  • Zoro # G612321187


product price:  $592.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Height
29 in
Color
Noble Oak
Material
Wood
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP6030NO
Zoro #
G612321187
UPC #
192357266816
Country of Origin
Malaysia

Dimensions

Overall Width
60 in
Overall Height
29 in
Length
30 in

Details

Item
Pedestal Desks
Color
Noble Oak
Material
Wood
Number of Drawers
2
Includes
Hardware
Shape
Rectangle
Number of Pedestals
1

Description

Versatility is just the beginning with so many Legacy desking options. This 60-inch single pedestal desk is a great choice for professional and home offices alike. It comes with a box-file pedestal that has one box drawer and one file drawer that accept both letter and legal filing. The drawer locks and includes ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire manNOement grommets keep cables clear of work areas. Finished in an stylish Noble Oak laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • Classic single pedestal workstation is a great choice for professional and home offices alike
  • File drawer accepts both letter and legal filing while the box drawer keeps supplies handy
  • Both drawers lock and file drawer accepts letter and legal filing
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.