Pedestal Desks, 29 in H, 66 in W X Wood, Neo Walnut

  • Mfr # LDPF6630NW

  • Zoro # G116444788


product price:  $1,131.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood
Color
Neo Walnut
Overall Height
29 in
Length
30 in
Overall Width
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDPF6630NW
Zoro #
G116444788
UPC #
192357375242
Country of Origin
Malaysia

Dimensions

Overall Height
29 in
Length
30 in
Overall Width
66 in

Details

Material
Wood
Color
Neo Walnut
Includes
Hardware
Item
Pedestal Desks

Description

Versatility is just the beginning with so many Legacy desking options. This 66-inch double pedestal desk is a great choice for professional and home offices alike. It comes with one box-box-file pedestal and one file-file pedestal. All file drawers accept letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Neo Walnut laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Classic double pedestal workstation is a great choice for professional and home offices alike
  • File drawers accept both letter and legal filing while box drawers keep supplies handy
  • All drawers lock and include ergonomically designed drawer pulls
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.