Pedestal Desks, 29 in H, 71 in W X Wood, Noble Oak
- Mfr # LDP7135NO
- Zoro # G416444846
Key Features
Specifications
Details
- MFR #
- LDP7135NO
- Zoro #
- G416444846
- UPC #
- 192357375211
- Country of Origin
- Malaysia
- Item
- Pedestal Desks
- Color
- Oak
- Material
- Wood
- Includes
- Hardware
Dimensions
- Overall Width
- 71 in
- Overall Height
- 29 in
- Length
- 35 in
Description
Versatility is just the beginning with so many Legacy desking options. This 71-inch double pedestal desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Noble Oak laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
- Classic double pedestal workstation is a great choice for professional and home offices alike
- File drawers accept both letter and legal filing while box drawers keep supplies handy
- All drawers lock and include ergonomically designed drawer pulls
- Stylish Noble Oak laminate is scratch, stain and scald resistant
- Backed by a 10-year limited manufacturer's warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.