Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prestige Round Tables, 30 W, 30 L, 29 H, Veneer, Wood Top

  • Mfr # TVCTR30MH

  • Zoro # G6473654


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30
Length
30
Height
29
Tabletop Material
Veneer|Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVCTR30MH
Zoro #
G6473654
UPC #
192357025284
Country of Origin
Viet Nam

Dimensions

Width
30
Length
30
Height
29
Depth
30

Details

Item
Tables > Conference Tables > Prestige Round Tables
Shape
Round
Tabletop Material
Veneer|Wood
Tabletop Color
Mahogany
Finish
Veneer|Wood
Color
Mahogany

Description

Prestige 30 In. Round Table,Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.