Zoro Homepage

Pulse Flexible High Back with Padded Fabric Seat Nesting Chair, Black, 12PK

  • Mfr # 2409BK12PK

  • Zoro # G922732888


product price: $2,621.99
/pk 12, $218.50/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Includes
12 Pulse Nesting Chairs
Overall Length
22 in
Shape
Rectnagle
Weight Capacity
275 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2409BK12PK
Zoro #
G922732888
UPC #
192357375815
Country of Origin
Viet Nam

Dimensions

Overall Length
22 in
Width
23 in
Depth
17 in

Details

Color
Black
Includes
12 Pulse Nesting Chairs
Shape
Rectnagle
Weight Capacity
275 lbs
Material
Metal, Fabric

Description

The Regency Pulse Nesting Chair Nesting Chair was built for environments where comfort, efficiency, and durability matter. Whether you’re outfitting a training center, classroom, conference room, or corporate floor, the Pulse Nesting Chair elevates the entire experience for both your users and your space. Unlike ordinary nesting chairs, the Pulse Nesting Chair features a luxuriously thick 3-inch padded seat that keeps attendees comfortable and focused during long sessions, paired with a breathable mesh back that promotes airflow and reduces fatigue. When space needs to be cleared, the flip-up seat design allows multiple chairs to nest tightly together in seconds - making room resets faster, cleaner, and more efficient. Heavy-duty casters glide effortlessly across carpet and hard floors, while the reinforced black frame provides rock-solid support for up to 275 lbs. Redesigned ergonomic armrests add comfort and polish to the chair’s profile, making the Pulse Nesting Chair a true step-up from basic training room seating. Built for daily commercial use and engineered to withstand high-traffic environments, the Pulse Nesting Chair offers long-lasting performance with modern styling that fits seamlessly into any professional setting. Choose the Pulse Nesting Chair when you want a chair that not only functions well - but looks and feels premium.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.