
Pulse Flexible High Back with Padded Fabric Seat Nesting Chair, Black, 4PK
Mfr # 2409BK4PK
Zoro # G122732831
product price: $873.99
/pk 4, $218.50/ea
Free Shipping & Returns
Key Features
Includes
4 Pulse Nesting Chairs
Weight Capacity
275 lbs
Width
23 in
Color
Black
Material
Metal, Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2409BK4PK
Zoro #
G122732831
UPC #
192357375822
Country of Origin
Viet Nam
Dimensions
Width
23 in
Depth
17 in
Overall Length
22 in
Details
Includes
4 Pulse Nesting Chairs
Weight Capacity
275 lbs
Color
Black
Material
Metal, Fabric
Shape
Rectnagle
Description
The Regency Pulse Nesting Chair Nesting Chair was built for environments where comfort, efficiency, and durability matter. Whether you’re outfitting a training center, classroom, conference room, or corporate floor, the Pulse Nesting Chair elevates the entire experience for both your users and your space. Unlike ordinary nesting chairs, the Pulse Nesting Chair features a luxuriously thick 3-inch padded seat that keeps attendees comfortable and focused during long sessions, paired with a breathable mesh back that promotes airflow and reduces fatigue. When space needs to be cleared, the flip-up seat design allows multiple chairs to nest tightly together in seconds - making room resets faster, cleaner, and more efficient. Heavy-duty casters glide effortlessly across carpet and hard floors, while the reinforced black frame provides rock-solid support for up to 275 lbs. Redesigned ergonomic armrests add comfort and polish to the chair’s profile, making the Pulse Nesting Chair a true step-up from basic training room seating. Built for daily commercial use and engineered to withstand high-traffic environments, the Pulse Nesting Chair offers long-lasting performance with modern styling that fits seamlessly into any professional setting. Choose the Pulse Nesting Chair when you want a chair that not only functions well - but looks and feels premium.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.