Zoro Homepage

Race Track Conference Table, 35" X 6' X 29",

  • Mfr # LCTRT7135MH

  • Zoro # G3503136


product price: $700.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
71
Length
35
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT7135MH
Zoro #
G3503136
UPC #
843532041628
Country of Origin
Malaysia

Dimensions

Width
71
Length
35
Height
29
Top Thickness
2 in
Overall Height
29 in
Tabletop Thickness
2 in
Overall Width
35 in
Edge Thickness
3 mm
Overall Length
71 in

Details

Item
Legacy Racetrack Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Wood
Edge Type
3 mm PVC
Seats
4 to 6
Type
Stationary
Assembly
Unassembled
Material
Laminated Furniture Board
Base Finish
Mahogany
Series
Legacy
Tabletop Finish
Mahogany
Surface Material
Thermal Fused Laminate
Weight Capacity
137 lb
Base Type
(2) Legs, Slab Shapped
Standards
ANSI/BIFMA
Includes
Power/Data Port
Features
Make presentations memorable with Legacy's Conference collection!. Seats 4 to 8 people. Power and Data port makes tabletop connectivity easy. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Mahogany
Color
Mahogany
Product Type
Conference Table
Number of Supports
2
Tabletop Shape
Racetrack Oval
Maximum Number of Seats
8
Support Style
Slab Leg
Edge Material
PVC
Bench Color
Mahogany

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material PVC, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 8, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 71 in, Overall Width 35 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes Power/Data Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.