Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 47" X 10' X 29",

  • Mfr # LCTRT12047CH

  • Zoro # G3503109


product price: $1,137.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
120
Length
47
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT12047CH
Zoro #
G3503109
UPC #
843532041512
Country of Origin
Malaysia

Dimensions

Width
120
Length
47
Height
29
Top Thickness
2 in
Overall Length
120 in
Edge Thickness
3 mm
Overall Height
29 in
Tabletop Thickness
2 in
Overall Width
47 in

Details

Item
Legacy Racetrack Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Wood
Edge Type
3 mm PVC
Weight Capacity
269 lb
Type
Stationary
Includes
Power/Data Port
Material
Laminated Furniture Board
Standards
ANSI/BIFMA
Base Finish
Cherry
Tabletop Finish
Cherry
Assembly
Unassembled
Seats
10 to 12
Surface Material
Thermal Fused Laminate
Series
Legacy
Base Type
(2) Legs, Slab Shapped
Features
Make presentations memorable with Legacy's Conference collection!. Seats 8 to 10 people. Power and Data port makes tabletop connectivity easy. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Cherry
Color
Cherry
Product Type
Conference Table
Edge Material
PVC
Tabletop Shape
Racetrack Oval
Support Style
Slab Leg
Bench Color
Cherry
Maximum Number of Seats
10
Number of Supports
2

Description

Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material PVC, Frame Color Cherry, Frame Material Wood, Maximum Number of Seats 10, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 120 in, Overall Width 47 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes Power/Data Port, Product Type Conference Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.