Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 47" X 10' X 29",

  • Mfr # LCTRT12047MH

  • Zoro # G3503090


product price: $1,137.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Shape
Race Track
Width
120
Length
47
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT12047MH
Zoro #
G3503090
UPC #
843532041529
Country of Origin
Malaysia

Dimensions

Width
120
Length
47
Height
29
Top Thickness
2 in
Overall Length
120 in
Overall Width
47 in
Overall Height
29 in
Edge Thickness
3 mm
Tabletop Thickness
2 in

Details

Item
Legacy Racetrack Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Wood
Edge Type
3 mm PVC
Base Finish
Mahogany
Weight Capacity
269 lb
Series
Legacy
Type
Stationary
Includes
Power/Data Port
Tabletop Finish
Mahogany
Surface Material
Thermal Fused Laminate
Assembly
Unassembled
Seats
10 to 12
Standards
ANSI/BIFMA
Material
Laminated Furniture Board
Base Type
(2) Legs, Slab Shapped
Features
Make presentations memorable with Legacy's Conference collection!. Seats 8 to 10 people. Power and Data port makes tabletop connectivity easy. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Mahogany
Color
Mahogany
Product Type
Conference Table
Maximum Number of Seats
10
Number of Supports
2
Support Style
Slab Leg
Bench Color
Mahogany
Tabletop Shape
Racetrack Oval
Edge Material
PVC

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material PVC, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 10, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 120 in, Overall Width 47 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes Power/Data Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.