Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 52" X 12' X 29",

  • Mfr # LCTRT14452CH

  • Zoro # G2260986


product price: $1,740.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
144
Length
52
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT14452CH
Zoro #
G2260986
UPC #
843532005125
Country of Origin
Malaysia

Dimensions

Width
144
Length
52
Height
29
Top Thickness
2 in
Overall Width
52 in
Overall Height
29 in
Tabletop Thickness
2 in
Edge Thickness
3 mm
Overall Length
144 in

Details

Item
Legacy Modular Conference Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Wood
Edge Type
3 mm PVC
Weight Capacity
388 lb
Includes
(2) Data Ports, (2) Power Ports, Grommets
Base Finish
Cherry
Base Type
(3) Legs, Slab Shapped
Tabletop Finish
Cherry
Surface Material
Thermal Fused Laminate
Standards
ANSI/BIFMA
Assembly
Unassembled
Type
Modular
Series
Legacy
Seats
12 to 14
Material
Laminated Furniture Board
Edge Color
Cherry
Features
Patented modular design grows with your company. Seats 10 to 12 people. Power and Data port makes tabletop connectivity easy. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Color
Cherry
Product Type
Conference Table
Tabletop Shape
Racetrack Oval
Support Style
Slab Leg
Edge Material
PVC
Bench Color
Cherry
Maximum Number of Seats
14
Number of Supports
3

Description

Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material PVC, Frame Color Cherry, Frame Material Wood, Maximum Number of Seats 14, Number of Supports 3, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 144 in, Overall Width 52 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes (2) Data Ports, (2) Power Ports, Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.