Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 52" X 12' X 29",

  • Mfr # LCTRT14452MH

  • Zoro # G2260977


product price: $1,740.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
144
Length
52
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT14452MH
Zoro #
G2260977
UPC #
843532005132
Country of Origin
Malaysia

Dimensions

Width
144
Length
52
Height
29
Top Thickness
2 in
Tabletop Thickness
2 in
Overall Width
52 in
Overall Length
144 in
Overall Height
29 in
Edge Thickness
3 mm

Details

Item
Legacy Modular Conference Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Wood
Edge Type
3 mm PVC
Base Finish
Mahogany
Weight Capacity
388 lb
Includes
(2) Data Ports, (2) Power Ports, Grommets
Assembly
Unassembled
Seats
12 to 14
Surface Material
Thermal Fused Laminate
Series
Legacy
Material
Laminated Furniture Board
Standards
ANSI/BIFMA
Tabletop Finish
Mahogany
Base Type
(3) Legs, Slab Shapped
Type
Modular
Edge Color
Mahogany
Features
Patented modular design grows with your company. Seats 10 to 12 people. Power and Data port makes tabletop connectivity easy. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Color
Mahogany
Product Type
Conference Table
Number of Supports
3
Tabletop Shape
Racetrack Oval
Support Style
Slab Leg
Maximum Number of Seats
12
Bench Color
Mahogany
Edge Material
PVC

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material PVC, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 12, Number of Supports 3, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 144 in, Overall Width 52 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes (2) Data Ports, (2) Power Ports, Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.