Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 52" X 14' X 29", Laminate Top

  • Mfr # LCTRT16852MH

  • Zoro # G9899504


product price: $2,119.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
52 in
Length
14 ft
Height
29 in
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT16852MH
Zoro #
G9899504
UPC #
843536319228
Country of Origin
Malaysia

Dimensions

Width
52 in
Length
14 ft
Height
29 in
Top Thickness
2 in
Overall Height
29 in
Overall Width
52 in
Overall Length
168 in
Edge Thickness
3 mm
Tabletop Thickness
2 in

Details

Item
Conference Table
Shape
Race Track
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Laminate
Edge Type
3 mm Matching
Base Finish
Mahogany
Series
Legacy
Material
Laminated Furniture Board
Weight Capacity
446 lb
Type
Modular
Base Type
(3) Legs, Slab Shapped
Standards
ANSI/BIFMA, CARB
Surface Material
Laminate
Includes
(2) Power Outlets, (2) USB Ports, Front/Rear Ethernet Port, Front/Rear Phone Port, Front/Rear USB Port, Power/Data Grommet with 2 USB 2.0 Ports
Assembly
Unassembled
Tabletop Finish
Mahogany
Seats
14
Edge Color
Mahogany
Color
Mahogany
Product Type
Conference Table
Tabletop Shape
Racetrack Oval
Maximum Number of Seats
14
Bench Color
Mahogany
Number of Supports
3
Support Style
Slab Leg
Edge Material
Laminate

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material Laminate, Frame Color Mahogany, Frame Material Laminate, Maximum Number of Seats 14, Number of Supports 3, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 168 in, Overall Width 52 in, Standards ANSI/BIFMA, CARB, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.