Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 52" X 16' X 29",

  • Mfr # LCTRT19252CH

  • Zoro # G9961095


product price: $2,444.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Shape
Race Track
Width
192
Length
52
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT19252CH
Zoro #
G9961095
UPC #
843532005156
Country of Origin
Malaysia

Dimensions

Width
192
Length
52
Height
29
Top Thickness
2 in
Edge Thickness
3 mm
Tabletop Thickness
2 in
Overall Length
192 in
Overall Width
52 in
Overall Height
29 in

Details

Item
Legacy Modular Conference Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Wood
Edge Type
3 mm PVC
Includes
(2) Data Ports, (2) Power Ports, Grommets
Tabletop Finish
Cherry
Assembly
Unassembled
Type
Modular
Base Finish
Cherry
Surface Material
Thermal Fused Laminate
Standards
ANSI/BIFMA
Material
Laminated Furniture Board
Series
Legacy
Weight Capacity
522 lb
Base Type
(4) Legs, Slab Shapped
Seats
14 to 16
Edge Color
Cherry
Features
Patented modular design grows with your company. Seats 14 to 16 people. Two Power and Data ports makes tabletop connectivity easy. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Color
Cherry
Product Type
Conference Table
Maximum Number of Seats
16
Tabletop Shape
Racetrack Oval
Bench Color
Cherry
Edge Material
PVC
Number of Supports
4
Support Style
Slab Leg

Description

Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material PVC, Frame Color Cherry, Frame Material Wood, Maximum Number of Seats 16, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 192 in, Overall Width 52 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes (2) Data Ports, (2) Power Ports, Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.