Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 52" X 16' X 29",

  • Mfr # LCTRT19252MH

  • Zoro # G9961086


product price: $2,444.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
192
Length
52
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT19252MH
Zoro #
G9961086
UPC #
843532005163
Country of Origin
Malaysia

Dimensions

Width
192
Length
52
Height
29
Top Thickness
2 in
Tabletop Thickness
2 in
Overall Length
192 in
Overall Width
52 in
Edge Thickness
3 mm
Overall Height
29 in

Details

Item
Legacy Modular Conference Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Wood
Edge Type
3 mm PVC
Tabletop Finish
Mahogany
Assembly
Unassembled
Weight Capacity
522 lb
Includes
(2) Data Ports, (2) Power Ports, Grommets
Surface Material
Thermal Fused Laminate
Standards
ANSI/BIFMA
Type
Modular
Base Finish
Mahogany
Material
Laminated Furniture Board
Seats
14 to 16
Series
Legacy
Base Type
(4) Legs, Slab Shapped
Features
Patented modular design grows with your company. Seats 14 to 16 people. Two Power and Data ports makes tabletop connectivity easy. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Mahogany
Color
Mahogany
Product Type
Conference Table
Bench Color
Mahogany
Support Style
Slab Leg
Edge Material
PVC
Maximum Number of Seats
16
Number of Supports
4
Tabletop Shape
Racetrack Oval

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material PVC, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 16, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 192 in, Overall Width 52 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes (2) Data Ports, (2) Power Ports, Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.