Zoro Homepage

Race Track Conference Table, 52" X 18' X 29", Laminate Top

  • Mfr # LCTRT21652CH

  • Zoro # G9899495


product price: $2,523.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
216
Length
52
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT21652CH
Zoro #
G9899495
UPC #
843536319242
Country of Origin
Malaysia

Dimensions

Width
216
Length
52
Height
29
Top Thickness
2 in
Edge Thickness
3 mm
Overall Width
52 in
Overall Length
216 in
Tabletop Thickness
2 in
Overall Height
29 in

Description

Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material Laminate, Frame Color Cherry, Frame Material Laminate, Maximum Number of Seats 18, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 216 in, Overall Width 52 in, Standards ANSI/BIFMA, CARB, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.