Zoro Homepage

Race Track Conference Table, 52" X 18' X 29", Laminate Top

  • Mfr # LCTRT21652MH

  • Zoro # G9899486


product price: $2,523.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
216
Length
52
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT21652MH
Zoro #
G9899486
UPC #
843536319259
Country of Origin
Malaysia

Dimensions

Width
216
Length
52
Height
29
Top Thickness
2 in
Edge Thickness
3 mm
Overall Length
216 in
Overall Width
52 in
Overall Height
29 in
Tabletop Thickness
2 in

Details

Item
Legacy Modular Conference Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Laminate
Edge Type
3 mm Matching
Base Type
(4) Legs, Slab Shapped
Tabletop Finish
Mahogany
Includes
(2) Power Outlets, (2) Power Data Grommets with 2 USB 2.0 Ports, (2) USB Ports, Front/Rear Ethernet Port, Front/Rear Phone Port, Front/Rear USB Port
Assembly
Unassembled
Weight Capacity
583 lb
Surface Material
Laminate
Series
Legacy
Base Finish
Mahogany
Type
Modular
Standards
ANSI/BIFMA, CARB
Seats
18
Material
Laminated Furniture Board
Features
Patented modular design grows with your company. Seats 16 to 18 people. Two Power and Data ports makes tabletop connectivity easy. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Mahogany
Color
Mahogany
Product Type
Conference Table
Number of Supports
4
Support Style
Slab Leg
Tabletop Shape
Racetrack Oval
Maximum Number of Seats
18
Bench Color
Mahogany
Edge Material
Laminate

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material Laminate, Frame Color Mahogany, Frame Material Laminate, Maximum Number of Seats 18, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 216 in, Overall Width 52 in, Standards ANSI/BIFMA, CARB, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.