Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reception Desk, 82" X 71" X 42", Cherry, Melamine Laminate

  • Mfr # LRDRT2FPCH

  • Zoro # G9961131


product price: $1,675.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
Reception Desk
Overall Width
71
Overall Depth
82
Overall Height
42
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRDRT2FPCH
Zoro #
G9961131
UPC #
843532003855
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
82
Overall Height
42
Width
71"
Height
42"

Details

Type
Reception Desk
Item
Legacy Reception Desks
Color
Cherry
Material
Wood
Number of Drawers
5
Number of Shelves
0
Weight
448
Keyboard Shelf
No
Standards
Meets or Exceeds ANSI/BIFMA
Frame Material
Thermal Fused Melamine Laminate
Handle
Metal Pull
Series
Legacy
Color Top
Cherry
Top Material
Melamine Laminate
Number of Pedestals
2
Base Material
Thermal Fused Melamine Laminate
Pedestal Style
Supporting
Pedestal Location
Left and Right
Assembly
Required
Includes
Internal Cord Grommets
Color Base
Cherry
Configuration
(1) Box/Box/File, (1) File/File
For Use With
Commercial
Features
Curved transaction top for guests convenience. High wrap-around sides make for a more private work area. All drawers lock and both file drawers accept letter and legal filing. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Frame Color
Cherry
Product Type
Reception Desk
Caster/Glide Type
Leveling Glides
Number of Cable Holes
1
File Drawer Form Factor
Legal, Letter
Pull Shape
Knob
Pull Color
Gray
Includes Keyboard Tray
No
Number of Casters/Glides
8
Includes Modesty Panel
Yes
Includes Client Surface
Yes
Desktop Color
Cherry
Desktop Material
Melamine
Kit Product Type
Reception Desk

Description

Reception Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 8, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 82 in, Overall Height 42 in, Overall Width 71 in, Pedestal Location Configurable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.