Zoro Homepage

Reception Desk Legacy Single Pedestal Reception Desk, Ma, Mahogany

  • Mfr # LRDRT1BFMH

  • Zoro # G6443484


product price: $1,195.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Type
Reception Desk
Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRDRT1BFMH
Zoro #
G6443484
UPC #
192357011416
Country of Origin
Malaysia

Details

Type
Reception Desk
Item
Legacy Single Pedestal Reception Desk,Ma
Color
Mahogany

Description

Greet visitors properly with the Legacy Reception Collection! This 71-inch long Reception desk comes with one box-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawer accepts both letter and legal filing while a box drawer keeps supplies handy. A transaction top stands at 42-inches high for guests' convenience and the wrap-around sides make for a more private work area. Wire management grommets keep cables clear of desktops. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in a classic Mahogany laminate, the Reception Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.