Rectangle Conference Tables, 71 in W, 35 in L, 29 in H, Wood Top

  • Mfr # LCTRT7135NW

  • Zoro # G014590495


product price: $726.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
71 in
Length
35 in
Height
29 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT7135NW
Zoro #
G014590495
UPC #
192357267530
Country of Origin
Malaysia

Dimensions

Width
71 in
Length
35 in
Height
29 in
Width (In.)
71 in

Details

Item
Conference Tables
Shape
Rectangle
Tabletop Material
Wood
Includes
Hardware
Color
Neo Walnut

Description

Make presentations memorable with Legacy's Conference collection! With tables that seat from two up to 24 people, there is a table for any size team. This 71-inch racetrack table comes in an stylish Neo Walnut finish and seats 4-8 people. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes 2 USB 2.0 ports, 2 USB charging ports, 2 AC 125V 60Hz outlets, 1-front/rear ethernet port, 1-front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • Make presentations memorable with Legacy's Conference collection!
  • Seats 4 to 8 people
  • Power and Data port makes tabletop connectivity easy
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.