Rectangle Modular Conference Tables, 144 in W, 52 in L, 29 in H, Wood Top

  • Mfr # LCTRT14452NW

  • Zoro # G414590484


product price: $2,053.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
144 in
Length
52 in
Height
29 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT14452NW
Zoro #
G414590484
UPC #
192357267493
Country of Origin
Malaysia

Dimensions

Width
144 in
Length
52 in
Height
29 in
Width (In.)
144 in

Details

Item
Modular Conference Tables
Shape
Rectangle
Tabletop Material
Wood
Includes
Hardware
Color
Neo Walnut

Description

Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 12 feet long, this racetrack style table seats 10-12 people and is finished in an stylish Neo Walnut laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes 2 USB 2.0 ports, 2 USB charging ports, 2 AC 125V 60Hz outlets, 1-front/rear ethernet port, 1-front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • Patented modular design grows with your company
  • Seats 10 to 12 people
  • Power and Data port makes tabletop connectivity easy
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.