Rectangle School Desks, 18 D X 23-34 H, 26 W X Wood, Metal, Grey

  • Mfr # RSD18526GY

  • Zoro # G205739795


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Overall Width
26
Overall Depth
18
Overall Height
23-34
Material
Wood, Metal
Weight
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSD18526GY
Zoro #
G205739795
UPC #
192357051740
Country of Origin
China

Dimensions

Overall Width
26
Overall Depth
18
Overall Height
23-34

Details

Item
Rectangle School Desks
Color
Grey
Material
Wood, Metal
Weight
23
Features
26 x 18.5-inch Height Adjustable Desk adjusts from 23-34-inches in height to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with included hex key. Rounded corners make the desk safer for everyone. Assembly is a snap with just a few screws. Grey laminate desktop is scratch, stain and scald resistant, wipes clean easily

Description

This Rectangular Height Adjustable School Desk is ideal for rooms with students of all ages. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 26-inch long and 18.5-inch deep student desk assembles in a snap with just a few screws. The desktop is constructed of a thermal fused melamine Grey laminate tabletop that is 3/4-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level desktop and are easy to adjust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.