Zoro Homepage

Rectangle Training Table, 48" X 29", Laminated Melamine Top

  • Mfr # MKTRCT4824GY

  • Zoro # G0190596


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48
Length
24
Height
29
Tabletop Material
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT4824GY
Zoro #
G0190596
UPC #
843532018118
Country of Origin
China

Dimensions

Width
48
Length
24
Height
29
Depth
24 in
Top Thickness
1 in
Size
48" x 24"
Tabletop Thickness
1 in
Height Adjustability
Fixed Height
Overall Width
48 in
Overall Depth
24 in
Overall Height - Maximum
29 in

Details

Item
Kobe Training Tables
Shape
Rectangle
Tabletop Material
Wood, Metal
Tabletop Color
Grey
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Standards
ANSI, BIFMA
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Edge Color
Black
Green Environmental Attribute
Does not Contain Formaldehyde
Surface Material
Laminated Melamine
Load Rating
150 lb
Features
Elegant Kobe tables are at home in classrooms, lunch rooms, break rooms as well as stylish restaurant settings. Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. Rounded corners make the table safer for everyone. Adjustable glides raise the stylish T-Base off the floor for an open, modern look. Grey laminate tabletop is scratch, stain and scald resistant and wipes clean easily
Series
Kobe
Weight Capacity
200 lb
Assembly
Unassembled
Color
Grey
Tabletop Shape
Rectangle
Table Weight
39 lb
Edge Shape
T-Mold
Tabletop Surface Material
Melamine
Number of Feet
4
Product Type
Seminar/Training Table
Includes Assembly Tools
Tools Included
Tabletop Structural Material
Wood
Rolling
Not Rolling
Foot Type
Glides

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 150 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.