Zoro Homepage

Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top

  • Mfr # MKTRCC4824PL

  • Zoro # G0190718


product price: $309.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
48"
Length
48"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC4824PL
Zoro #
G0190718
UPC #
843532014141
Country of Origin
China

Dimensions

Width
48"
Length
48"
Height
29"
Depth
24"
Top Thickness
1"
Overall Depth
24 in
Overall Width
48 in
Size
48" x 24"
Height Adjustability
Fixed Height
Tabletop Thickness
1 in
Overall Height - Maximum
29 in

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminated Melamine
Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Does not Contain Formaldehyde
Load Rating
150 lb.
Color
Maple
Surface Material
Laminated Melamine
Type
Mobile Training table
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Features
Adjustable Glides
Material
Thermal Fused Melamine Laminate (Table Top)
Edge Color
Black
Standards
ANSI/BIFMA
Caster Type
Locking
Weight Capacity
150 lb.
Includes
(4) Casters
Series
Kobe
Assembly
Unassembled
Table Weight
38 lb
Product Type
Seminar/Training Table
Foot Type
Casters
Tabletop Structural Material
Wood
Tabletop Surface Material
Melamine
Number of Feet
4
Locking Casters
All Casters Lock
Tabletop Shape
Rectangle
Includes Assembly Tools
Tools Included
Edge Shape
T-Mold
Rolling
Rolling

Description

Seminar/Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 150 lb, Standards ANSI, BIFMA, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products